- 0 - 50 ft/lbs
- 14.9" Long
- Dial Torque Wrench
| Length | 14.900 in |
| Increment Newtons | 2 N-m |
| Primary Range [Max] | 50 ft lb |
| Increment | 1 ft lb |
| Secondary Range [Max] | 70 N-m |
| Drive Size | 3/8 in |
| Secondary Range [Min] | 0 N-m |
| Weight | 2.0 LB |
| EAN or UPC | 781412643589 |
| NSN Number | 5120-00-242-3264 |

