- 0 - 175 ft/lbs
- 22.5" Long
- Dial Torque Wrench
| Secondary Range [Max] | 240 N-m |
| Drive Size | 1/2 in |
| Increment | 5 ft lb |
| Increment Newtons | 5 N-m |
| Primary Range [Max] | 175 ft lb |
| Secondary Range [Min] | 0 N-m |
| Length | 22 1/2 in |
| Weight | 3.75 LB |
| EAN or UPC | 781412644029 |
| NSN Number | 5120-00-640-6364, 5120-01-115-1723 |

