- 0 - 250 ft/lbs
- 22.5" Long
- Dial Torque Wrench
| Drive Size | 1/2 in |
| Length | 22 1/2 in |
| Increment Newtons | 10 N-m |
| Increment | 5 ft lb |
| Secondary Range [Min] | 0 N-m |
| Primary Range [Max] | 250 ft lb |
| Secondary Range [Max] | 350 N-m |
| Weight | 3.75 LB |
| EAN or UPC | 781412644050 |
| NSN Number | 5120-00-640-6365, 5120-01-037-4744 |

