- 0 - 250 ft/lbs
- 24" Long
- Dial Torque Wrench
- w/Ratchet Head
| Drive Size | 1/2 in |
| Increment | 5 ft lb |
| Length | 24 in |
| Increment Newtons | 10 N-m |
| Temp Description | w/Ratchet Head |
| Secondary Range [Max] | 350 N-m |
| Secondary Range [Min] | 0 N-m |
| Primary Range [Max] | 250 ft lb |
| Weight | 4.0 LB |
| EAN or UPC | 781412644074 |

