- 0 - 350 ft/lbs
- 27.8" Long
- Dial Torque Wrench
- w/Wire Guard
| Primary Range [Max] | 350 ft lb |
| Increment | 10 ft lb |
| Length | 27.800 in |
| Secondary Range [Min] | 0 N-m |
| Increment Newtons | 10 N-m |
| Temp Description | w/Wire Guard |
| Secondary Range [Max] | 480 N-m |
| Drive Size | 3/4 in |
| Weight | 11.08 LB |
| EAN or UPC | 781412644524 |
| NSN Number | 5120-00-555-1523 |

