- 0 - 600 ft/lbs
- 46.5" Long
- Dial Torque Wrench
- w/Extrension & electric Light signal
| Drive Size | 3/4 in |
| Secondary Range [Max] | 800 N-m |
| Increment Newtons | 20 N-m |
| Secondary Range [Min] | 0 N-m |
| Temp Description | w/Extrension & electric Light signal |
| Length | 46 1/2 in |
| Increment | 10 ft lb |
| Primary Range [Max] | 600 ft lb |
| Weight | 13.52 LB |
| EAN or UPC | 781412644586 |
| NSN Number | 5120-01-355-1797 |

