- 0 - 1000 ft/lbs
- 74.37" Long
- Dial Torque Wrench
- w/Extrension & electric Light signal
features
- Accuracy of ±4% of indicated value (20% to 100% of full range)
- Equipped with an extension
- Provides precise readings in both clockwise and counter-clockwise operation
- Oversized dial
- Permits easier reading, even from an angle
- Dual-scale dial
- Quick, easy torque readings in either inch or metric values
- Memory needle dial
- Memory needle remains at the highest torque value attained
- Allows for positive verification of torque applied, valuable to determine breakaway torque
- Electric light signal
- Signal pointer can be set to a desired torque value
| Secondary Range [Min] | 0 N-m |
| Length | 72 in |
| Secondary Range [Max] | 1400 N-m |
| Primary Range [Max] | 1000 ft lb |
| Primary Range [Min] | 0 ft lb |
| Temp Description | w/Extrension & electric Light signal |
| Drive Size | 1 in |
| Increment | 25 ft lb |
| Increment Newtons | 25 N-m |
| Weight | 17.8 LB |
| EAN or UPC | 781412645026 |
| NSN Number | 5120-00-555-1521 |

