- 0 - 2000 ft/lbs
- 110.8" Long
- Dial Torque Wrench
- w/Top Side 1" Square Female Drive For Torque Multiplie
- 4 Extensions
| Increment | 50 ft lb |
| Temp Description | 4 Extensions, w/Top Side 1" Square Female Drive For Torque Multiplie |
| Secondary Range [Min] | 0 N-m |
| Increment Newtons | 50 N-m |
| Length | 110.800 in |
| Primary Range [Max] | 2000 ft lb |
| Secondary Range [Max] | 2800 N-m |
| Drive Size | 1 in |
| Weight | 43.0 LB |
| EAN or UPC | 781412645057 |
| NSN Number | 5120-01-355-1828 |

