- 1/2" Drive
- 25-250 ft/lbs
- Electronic Torque Wrench
features
- Converts units (ft lb, in lb/Nm)
- LCD screen with backlight for easy reading
- Shock-resistant housing
- Buzzer and red, yellow and green lights to alert user when target torque is reached
- Thin profile, sealed, teardrop ratchet head for better access, increased strength and improved dirt infiltration
- 60-tooth gear with 6° ratcheting arc
- Four simple buttons: Power (On/Off), Unit (Convert Units), Torque Target Up and Torque Target Down
- Certification is included
- Operates on four AAA batteries (not included)
| Drive Size | 1/2 in |
| Increment | N/A |
| Primary Range [Max] | 250 ft lb |
| Primary Range [Min] | 25 ft lb |
| Weight | 15.0 LB |
| EAN or UPC | 781412645446 |

