- 3/4" Drive
- 60-600 ft/lbs Scale Range
- Electronic Torque Tester
features
- Designed to be a sturdy, compact, cost efficient tester
- Can be mounted on a wall or workbench allowing operators to test torque wrenches at their work stations
- All-steel construction with durable, no-break, rotary neck
- Accuracy of ±1% of indicated value
- Multifunction unit offers versatility
includes
- Accuracy certification
| Secondary Range [Max] | 813 N-m |
| Secondary Range [Min] | 81 N-m |
| Primary Range [Min] | 60 ft lb |
| Drive Size | 3/4 in |
| Primary Range [Max] | 600 ft lb |
| Weight | 6.5 LB |
| EAN or UPC | 781412646573 |


