- 11" Long
- 0-60 in lbs
- 1/4" Drive
- Deflecting Beam Torque Wrench
| Primary Range [Max] | 60 in lb |
| Secondary Range [Max] | 7 N-m |
| Increment | 2.5 in lb |
| Increment Newtons | 0.25 N-m |
| Drive Size | 1/4 in |
| Length | 11 in |
| Weight | 0.5 LB |
| EAN or UPC | 781412647204 |
| Primary Range [Max] | 60 in lb |
| Secondary Range [Max] | 7 N-m |
| Increment | 2.5 in lb |
| Increment Newtons | 0.25 N-m |
| Drive Size | 1/4 in |
| Length | 11 in |
| Weight | 0.5 LB |
| EAN or UPC | 781412647204 |