- 15" Long
- 0-600 in lbs
- 3/8" Drive
- Deflecting Beam Torque Wrench
| Secondary Range [Max] | 70 N-m |
| Increment | 25 in lb |
| Increment Newtons | 5 N-m |
| Length | 15 in |
| Drive Size | 3/8 in |
| Primary Range [Max] | 600 in lb |
| Weight | 1.62 LB |
| EAN or UPC | 781412647303 |
| NSN Number | 5120-01-036-8942 |

