- 11" Long
- 0-150 ft lbs
- 1/2" Drive
- Deflecting Beam Torque Wrench
| Primary Range [Max] | 150 ft lb |
| Secondary Range [Max] | 200 N-m |
| Drive Size | 1/2 in |
| Increment Newtons | 10 N-m |
| Length | 18.300 in |
| Increment | 5 ft lb |
| Weight | 2.2 LB |
| EAN or UPC | 781412647402 |
| Primary Range [Max] | 150 ft lb |
| Secondary Range [Max] | 200 N-m |
| Drive Size | 1/2 in |
| Increment Newtons | 10 N-m |
| Length | 18.300 in |
| Increment | 5 ft lb |
| Weight | 2.2 LB |
| EAN or UPC | 781412647402 |