- Reaction Bar Torque Multiplier
- 750 ft lb Max Oputput
- 3/4" Output Drive
- 1/2" Input Drive
features
- Sturdy carrying case allows for convenient storage, easy transportation
- Shearable output drive square is replaceable (1,200 to 3,200 in/lb models)
- Square drive shears at 3% to 10% overload torque protect against internal damage
- Built in anti-backlash device/torque holding ratchet (2,200 to 3,200 in/lb models)
- Maintains multiplier's input torque allowing use of ratcheting drive tools
- Built in angle of turn protractor (1,200 to 3,200 in/lb models)
- Displays multiplier’s output angle for use on fasteners requiring a specific angle rotation after applied torque
- Planetary gear system provides output torque accuracy of +/-5%
- Low input torque (160 to 225 in/lb)
- Can easily be applied by one person using standard 1/2" drive tools
| Output Drive | 3/4 in |
| Length | 8.531 in |
| Head Diameter | 2.812 in |
| Output Ratio | 4.0:1 |
| Input Drive | 1/2 in |
| Head Thickness Less Tang | 2.812 in |
| Weight | 4.0 LB |
| EAN or UPC | 781412648300 |

