- 1200 ft/lb Max Output
- 200 ft/lb Max Input
- 1/2 in Square Female Input Drive
- 3/4 in Square Male Output Drive
- 14 1/8 in Long
features
- Low input torque can easily be applied by one person
- Planetary gear system provides output torque accuracy of +/-5%
- Sturdy carrying case allows for convenient storage, easy transportation
- Built-in angle-of-turn protractor displays multiplier's output angle for use on fasteners requiring specific angle rotation after applied torque
- Replaceable, shearable output drive square
- Square drive shears at 3% to 10% overload torque protect against internal damage
- Built-in antibacklash device/torque holding ratchet maintains multiplier's input torque, allowing use of ratcheting drive tools
| Input Drive | 1/2 in |
| Head Thickness with Tang | 4.062 |
| Output Ratio | 6.0:1 |
| Head Diameter | 3.937 in |
| Head Thickness Less Tang | 4.062 in |
| Output Drive | 3/4 in |
| Length | 14 1/8 in |
| Weight | 10.0 LB |
| EAN or UPC | 781412648324 |
| NSN Number | 5120-01-348-9482, 5120-01-348-9488 |


