- 2,000 ft/lb
- 19 1/2" Long
- Torque Multiplier
features
- Low input torque can easily be applied by one person
- Planetary gear system provides output torque accuracy of +/-5%
- Sturdy carrying case allows for convenient storage, easy transportation
- Built-in angle-of-turn protractor displays multiplier's output angle for use on fasteners requiring specific angle rotation after applied torque
- Replaceable, shearable output drive square
- Square drive shears at 3% to 10% overload torque protect against internal damage
- Built-in antibacklash device/torque holding ratchet maintains multiplier's input torque, allowing use of ratcheting drive tools
| Output Drive | 1 in |
| Head Thickness with Tang | 4.5 |
| Output Ratio | 4.0:1 |
| Length | 19 1/2 in |
| Head Diameter | 3.8 in |
| Input Drive | 3/4 in |
| Head Thickness Less Tang | 4 1/2 in |
| Weight | 14.0 LB |
| EAN or UPC | 781412648331 |


