- 2200 ft/lb Max Output
- 162 ft/lb Max Input
- 1/2 in Square Female Input Drive
- 1 in Square Male Output Drive
- 20 in Long
features
- Low input torque can easily be applied by one person
- Planetary gear system provides output torque accuracy of +/-5%
- Sturdy carrying case allows for convenient storage, easy transportation
- Built-in angle-of-turn protractor displays multiplier's output angle for use on fasteners requiring specific angle rotation after applied torque
- Replaceable, shearable output drive square
- Square drive shears at 3% to 10% overload torque protect against internal damage
- Built-in antibacklash device/torque holding ratchet maintains multiplier's input torque, allowing use of ratcheting drive tools
| Output Drive | 1 in |
| Length | 20 in |
| Head Diameter | 4.031 in |
| Head Thickness with Tang | 5.812 |
| Head Thickness Less Tang | 5.812 in |
| Output Ratio | 13.6:1 |
| Input Drive | 1/2 in |
| Weight | 20.36 LB |
| EAN or UPC | 781412648348 |
| NSN Number | 5120-01-348-9483 |


