- 3200 ft/lb Max Output
- 173 ft/lb Max Input
- 1/2 in Square Female Input Drive
- 1 in Square Male Output Drive
- 20 in Long
features
- Low input torque can easily be applied by one person
- Planetary gear system provides output torque accuracy of +/-5%
- Sturdy carrying case allows for convenient storage, easy transportation
- Built-in angle-of-turn protractor displays multiplier's output angle for use on fasteners requiring specific angle rotation after applied torque
- Replaceable, shearable output drive square
- Square drive shears at 3% to 10% overload torque protect against internal damage
- Built-in antibacklash device/torque holding ratchet maintains multiplier's input torque, allowing use of ratcheting drive tools
| Input Drive | 1/2 in |
| Output Ratio | 18.5:1 |
| Length | 20 in |
| Head Thickness with Tang | 6.375 |
| Output Drive | 1 in |
| Head Diameter | 4.031 in |
| Head Thickness Less Tang | 6 3/8 in |
| Weight | 19.0 LB |
| EAN or UPC | 781412648362 |

