- 2200 ft/lb Max Output
- 162 ft/lb Max Input
- 1/2 in Square Female Input Drive
- 1 in Square Male Output Drive
- 14.062 in Long
features
- Low input torque can easily be applied by one person
- Shearable, replaceable output drive square
- Square drive shears at 3% to 10% overload torque protect against internal damage
- Built-in antibacklash device
- Maintains multiplier's input torque allowing use of ratcheting drive tools
- Planetary gear system provides output torque accuracy of +/-5%
| Input Drive | 1/2 in |
| Length | 14.062 in |
| Output Ratio | 13.6:1 |
| Head Diameter | 4 7/8 in |
| Output Drive | 1 in |
| Head Thickness Less Tang | 5 1/2 in |
| Head Thickness with Tang | 5.5 |
| Weight | 18.0 LB |
| EAN or UPC | 781412648409 |

