- 5000 ft/lb Max Output
- 189 ft/lb Max Input
- 1/2 in Square Female Input Drive
- 1 1/2 in Square Male Output Drive
- 14.906 in Long
| Output Drive | 1 in |
| Length | 14.906 in |
| Head Diameter | 5 5/8 in |
| Head Thickness Less Tang | 8 3/4 in |
| Output Ratio | 26.5:1 |
| Head Thickness with Tang | 8.75 |
| Input Drive | 1/2 in |
| Weight | 34.0 LB |
| EAN or UPC | 781412648423 |

