- 8000 ft/lb Max Output
- 154 ft/lb Max Input
- 1/2 in Square Female Input Drive
- 1 1/2 in Square Male Output Drive
- 15.187 in Long
| Length | 15.187 in |
| Head Diameter | 5.812 in |
| Head Thickness Less Tang | 10 3/4 in |
| Output Ratio | 52.0:1 |
| Input Drive | 1/2 in |
| Output Drive | 1 in |
| Head Thickness with Tang | 10.75 |
| Weight | 51.0 LB |
| EAN or UPC | 781412648447 |
| NSN Number | 5120-01-348-9486 |

