- Torque Screwdrivers
- 6-36 in lb Range
- 0.5 in lb Increment
features
- Accuracy of +/-6% clockwise (20 to 100% of full range)
- Clutch type release mechanism prevents over torquing
- Provides precise torque application
- Screwdrivers with metric scales are available on special order
- Includes 1/4" drive female hex adapter
- ASME B107.14M
| Length | 6.800 in |
| Increment | 0.5 in lb |
| Drive Size | 1/4 in |
| Primary Range [Min] | 6 in lb |
| Tip Type | Square |
| Primary Range [Max] | 36 in lb |
| Weight | 0.79 LB |
| EAN or UPC | 781412649055 |

