- Micrometer Adjustable Torque Wrench, Flex Head Ratcheting
- 1/2" Drive Size
- 25 ft lb - 250 ft lb Primary Range
- 1 ft lb Increment
features
- When pressure is relieved, tool resets automatically
- Ball bearing signal mechanism assures repeatability and accuracy, and eliminates speed sensitivity errors
- Tools are calibrated in the right hand direction only, accuracy is +/- 3% between 20% and 100% of the range, and a factory calibration tape is supplied with each wrench (left hand calibration is available on special order)
- Emits an audible click and an impulse when torque setting has been reached
- Recalibration is done externally, so there's no need to disassemble the wrench
- Newly designed tear drop ratchet heads are compact, stronger and extremely durable
- O-ring seal below ratchet head keeps lubrication in, and dirt and other contaminants out
- Scale graduations, in both SAE and NM, are clearly stamped onto spring tube and thimble and setting remains visible at all times
- Detent style locking collar prevents accidental change of torque setting
- New anodized aluminum handles are lightly knurled and grooved to provide a comfortable, non-slip gripping surface handles are finished in "Armstrong Blue"
- Chrome-plated hardened steel body for strength and durability
- Lightly knurled and grooved handle provides a comfortable nonslip grip
- Manufactured to rigid specifications ensures each torque wrench is of unequaled strength, durability and accuracy
- 10° ratcheting angle permits use in confined areas
- Made in the USA
- Complies with both American Standard ANSI/ASME B107.14M and International Standard ISO 6789
| Increment | 1 ft lb |
| Head Thickness | 1.438 in |
| Head Length | 3 1/2 in |
| Head Width | 1 3/4 in |
| Drive Size | 1/2 in |
| Secondary Range [Max] | 348 N-m |
| Certified | Yes |
| Increment Newtons | 1.4 N-m |
| Length | 27 in |
| Secondary Range [Min] | 43 N-m |
| Primary Range [Max] | 250 ft lb |
| Primary Range [Min] | 25 ft lb |
| Weight | 4.65 LB |
| EAN or UPC | 781412649581 |

