- Micrometer Adjustable Torque Wrenches
- 1/2" Drive Size
- 10 ft lb - 100 ft lb Primary Range
- 0.5 ft lb Increment
features
- Accuracy of +/-3% clockwise (20 to 100% of full range)
- Provides precise torque application (counterclockwise calibration available on special order)
- Head design specifically for torque wrenches
- Enclosed head
- Seals out dirt and contaminants
- Torque wrap design
- Reduces stress on gear teeth and pawls for longer life
- 10° ratcheting angle
- Operating/design capabilities
- Innovative linear ball bearing mechanism
- Assures superior accuracy and repeatability by eliminating friction between the spring and case
- Eliminates speed sensibility errors
- Produces a crisp, audible click over the entire torque range
- Rubber seal between ratchet head and tube
- Keeps lubrication in, dirt and contaminants out assuring accuracy and repeatability
- Detent-style locking collar
- Allows for ease in setting desired torque
- Prevents the accidental change of settings
- Handles are lightly knurled and grooved
- Provides comfortable, non-slip grip
- Permits use in confined areas
| Increment | 0.5 ft lb |
| Length | 17.100 in |
| Secondary Range [Min] | 17 N-m |
| Primary Range [Max] | 100 ft lb |
| Head Thickness | 1 1/4 in |
| Primary Range [Min] | 10 ft lb |
| Drive Size | 1/2 in |
| Head Length | 2 1/8 in |
| Head Width | 1 1/2 in |
| Increment Newtons | 0.7 N-m |
| Certified | Yes |
| Secondary Range [Max] | 139 N-m |
| Weight | 2.05 LB |
| EAN or UPC | 781412649840 |

