- 5/16in Flat Blade Tip
- Round Shank
- 11" Overall Length
features
- Larger-than-average handle
- Domed handle for applying added pressure
- Broad, shallow flutes with chamfered edges
- Full shaft, heat-treated
- Resists tip wear
- Blasted tips eliminate chrome peel
- High polished, chrome plated
- Resists corrosion
- Made in USA
compliances
- 0
| Shank Width | 0.31 in |
| Tip Finish | Hardened |
| Handle Size | 1 1/4 X 5 |
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Shank Finish | Chrome |
| Shank Diameter | 5/16 in |
| Overall Length | 11 in |
| Point Size | 5/16 in x 0.045 in |
| Shank Type | Round |
| Shank Length | 6 in |
| Tip Size | 5/16 in |
| Handle Length | 5 in |
| Tip Thickness | 0.04 in |
| Weight | 0.38 LB |
| EAN or UPC | 781412661033 |
| NSN Number | 5120-01-335-8534 |

