- 3/8in Flat Blade Tip
- Round Shank
- 15 1/2" Overall Length
| Overall Length | 15.5 in |
| Handle Material | Plastic |
| Shank Material | Chrome Vanadium Steel |
| Tip Size | 3/8 in |
| Shank Length | 10 in |
| Handle Size | 1 1/4 X 5 1/2 |
| Shank Diameter | 3/8 in |
| Tip Finish | Hardened |
| Tip Type | Slotted |
| Handle Length | 5 1/2 in |
| Shank Finish | Chrome |
| Tip Thickness | 0.05 in |
| Shank Type | Round |
| Weight | 0.55 LB |
| EAN or UPC | 781412661088 |
| NSN Number | 5120-00-293-3309, 5120-01-335-8538 |

