- #0 Phillips Tip
- Round Shank
- 4 3/4" Length
- 2 1/2" Blade Length
features
- Alloy steel blade, tempered for proper degree of hardness
- Precision ground Phillips® tip
- Rust-resistant coating
- Clear plastic handle
- Made in USA
| Tip Finish | Hardened |
| Shank Width | 1/8 in |
| Handle Length | 2 1/4 in |
| Tip Size | #0 |
| Tip Type | Phillips® |
| Shank Diameter | 1/8 in |
| Shank Finish | Black Oxide |
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic |
| Shank Length | 2 1/2 in |
| Handle Size | 5/8 X 2 1/4 |
| Overall Length | 4.75 in |
| Shank Type | Round |
| Weight | 0.04 LB |
| EAN or UPC | 781412661521 |
| NSN Number | 5120-01-335-6877 |

