- #1 Phillips Tip
- Round Shank
- 6 5/8" Length
- 3" Blade Length
features
- Larger-than-average handle
- Domed handle for applying added pressure
- Broad, shallow flutes with chamfered edges
- Full shaft, heat-treated
- Resists tip wear
- Blasted tips eliminate chrome peel
- High polished, chrome plated
- Resists corrosion
- Made in USA
compliances
- 0
| Shank Width | 33/64 in |
| Shank Finish | Black Oxide |
| Handle Size | 1 1/16 - 3 3/4 |
| Shank Type | Round |
| Handle Material | Plastic |
| Shank Length | 3 in |
| Tip Finish | Hardened |
| Tip Type | Phillips® |
| Tip Size | #1 |
| Shank Material | Chrome Vanadium Steel |
| Shank Diameter | 3/16 in |
| Handle Length | 3 3/4 in |
| Overall Length | 6.75 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412661538 |
| NSN Number | 5120-00-240-8716, 5120-01-335-6882 |

