- #1 Phillips Tip
- Round Shank
- 9 3/4" Length
- 3/16" Blade Length
| Handle Size | 1 1/16 - 3 3/4 |
| Tip Type | Phillips® |
| Tip Finish | Hardened |
| Overall Length | 9.75 in |
| Shank Diameter | 3/16 in |
| Shank Type | Round |
| Shank Material | Chrome Vanadium Steel |
| Shank Finish | Black Oxide |
| Handle Material | Plastic |
| Handle Length | 3 3/4 in |
| Tip Size | #1 |
| Shank Length | 6 in |
| Weight | 0.18 LB |
| EAN or UPC | 781412661552 |
| NSN Number | 5120-00-529-3101 |

