- #2 Phillips Tip
- Round Shank
- 12 1/4" Length
- 1/4" Blade Length
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 8 in |
| Overall Length | 12.25 in |
| Tip Finish | Hardened |
| Shank Diameter | 1/4 in |
| Handle Size | 1 3/16 X 4 1/4 |
| Shank Finish | Black Oxide |
| Shank Type | Round |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Handle Length | 4 1/4 in |
| Handle Material | Plastic |
| Weight | 0.3 LB |
| EAN or UPC | 781412661583 |
| NSN Number | 5120-00-542-3438, 5120-01-335-6887 |

