- 3/16in Flat Blade Tip
- Square Shank
- 7 3/4" Overall Length
features
- Larger-than-average handle
- Domed handle for applying added pressure
- Broad, shallow flutes with chamfered edges
- Full shaft, heat-treated
- Resists tip wear
- Blasted tips eliminate chrome peel
- High polished, chrome plated
- Resists corrosion
compliances
- 0
| Shank Finish | Chrome |
| Handle Size | 1 1/16 - 3 3/4 |
| Shank Type | Square |
| Tip Thickness | 0.03 in |
| Tip Size | 3/16 in |
| Handle Material | Plastic |
| Tip Type | Slotted |
| Tip Finish | Hardened |
| Shank Diameter | 3/16 in |
| Handle Length | 3 3/4 in |
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 7.75 in |
| Shank Length | 4 in |
| Point Size | 3/16 in x 0.030 in |
| Shank Width | 33/64 in |
| Weight | 0.16 LB |
| EAN or UPC | 781412662030 |
| NSN Number | 5120-00-278-1270 |

