- 1/4in Flat Blade Tip
- Square Shank
- 8 1/4" Overall Length
features
- Larger-than-average handle
- Domed handle for applying added pressure
- Broad, shallow flutes with chamfered edges
- Full shaft, heat-treated
- Resists tip wear
- Blasted tips eliminate chrome peel
- High polished, chrome plated
- Resists corrosion
compliances
- 0
| Shank Width | 1/4 in |
| Handle Length | 4 1/4 in |
| Shank Type | Square |
| Handle Material | Plastic |
| Point Size | 1/4 in x 0.045 in |
| Tip Thickness | 0.037 in |
| Tip Size | 1/4 in |
| Overall Length | 8.25 in |
| Tip Type | Slotted |
| Tip Finish | Hardened |
| Shank Finish | Chrome |
| Handle Size | 1 3/16 X 4 1/4 |
| Shank Diameter | 1/4 in |
| Shank Length | 4 in |
| Shank Material | Chrome Vanadium Steel |
| Weight | 0.25 LB |
| EAN or UPC | 781412662085 |
| NSN Number | 5120-01-335-8540 |

