- 5/16" x .042" Standard Tip
- Square Shank
- 15" Long
- Screwdriver
| Handle Length | 5 in |
| Shank Width | 5/16 in |
| Tip Size | 0.042 in |
| Tip Type | Slotted |
| Shank Length | 10 in |
| Length | 15 in |
| Handle Size | 1 1/4 in |
| Point Size | 5/16 in x .042 in |
| Shank Type | Square |
| Weight | 0.5 LB |
| Handle Length | 5 in |
| Shank Width | 5/16 in |
| Tip Size | 0.042 in |
| Tip Type | Slotted |
| Shank Length | 10 in |
| Length | 15 in |
| Handle Size | 1 1/4 in |
| Point Size | 5/16 in x .042 in |
| Shank Type | Square |
| Weight | 0.5 LB |