- 5/16in Flat Blade Tip
- Square Shank
- 10" Overall Length
| Shank Length | 5 in |
| Tip Finish | Hardened |
| Shank Finish | Chrome |
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Slotted |
| Shank Diameter | 5/16 in |
| Handle Length | 5 in |
| Overall Length | 10 in |
| Handle Material | Plastic |
| Handle Size | 1 1/4 X 5 |
| Shank Type | Square |
| Tip Thickness | 0.042 in |
| Tip Size | 5/16 in |
| Weight | 0.45 LB |

