- 3/8in Flat Blade Tip
- Square Shank
- 13 1/2" Overall Length
features
- Larger-than-average handle
- Domed handle for applying added pressure
- Broad, shallow flutes with chamfered edges
- Full shaft, heat-treated
- Resists tip wear
- Blasted tips eliminate chrome peel
- High polished, chrome plated
- Resists corrosion
compliances
- 0
| Handle Size | 1 1/4 X 5 1/2 |
| Shank Type | Square |
| Shank Finish | Chrome |
| Tip Thickness | 0.05 in |
| Shank Diameter | 3/8 in |
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic |
| Point Size | 3/8 in x 0.050 in |
| Handle Length | 5 1/2 in |
| Tip Finish | Hardened |
| Overall Length | 13.5 in |
| Tip Type | Slotted |
| Shank Length | 8 in |
| Shank Width | 3/8 in |
| Tip Size | 3/8 in |
| Weight | 0.55 LB |
| EAN or UPC | 781412662207 |
| NSN Number | 5120-01-335-8550 |

