- 7/16" x .070" Standard Tip
- Square Shank
- 18" Long
- Screwdriver
| Handle Length | 6 in |
| Shank Type | Square |
| Shank Width | 7/16 in |
| Shank Length | 12 in |
| Length | 18 in |
| Tip Size | 0.070 in |
| Point Size | 7/16 in x .070 in |
| Handle Size | 1 1/2 in |
| Tip Type | Slotted |
| Weight | 0.45 LB |
| EAN or UPC | 781412662269 |

