- 7/16" x .070" Standard Tip
- Square Shank
- 15" Long
- Screwdriver
| Tip Type | Slotted |
| Shank Type | Square |
| Length | 15 in |
| Shank Length | 10 in |
| Shank Width | 7/16 in |
| Tip Size | 0.070 in |
| Point Size | 7/16 in x .070 in |
| Handle Size | 1 1/2 in |
| Handle Length | 6 in |
| Weight | 0.5 LB |
| NSN Number | 5120-01-487-3820 |

