- 1/8 Flat Blade Tip
- Round Shank
- 5 1/4" Overall Length
| Shank Diameter | 1/8 in |
| Handle Material | Plastic |
| Overall Length | 5.25 in |
| Tip Size | 1/8 in |
| Handle Size | 5/8 X 2 1/4 |
| Shank Type | Round |
| Tip Thickness | 0.02 in |
| Handle Length | 2 1/4 in |
| Shank Material | Chrome Vanadium Steel |
| Tip Finish | Hardened |
| Shank Length | 3 in |
| Shank Finish | Black Oxide |
| Tip Type | Cabinet Slotted |
| Weight | 0.04 LB |
| EAN or UPC | 781412662535 |
| NSN Number | 5120-00-236-2140, 5120-01-487-3822 |

