- 1/8 Flat Blade Tip
- Round Shank
- 6 1/4" Overall Length
| Length | 6 1/4 in |
| Tip Type | Slotted |
| Shank Length | 4 in |
| Shank Type | Round |
| Handle Size | 7/8 X 3 |
| Tip Size | 1/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412662559 |
| NSN Number | 5120-01-335-8556, 5120-01-487-3821 |
| Length | 6 1/4 in |
| Tip Type | Slotted |
| Shank Length | 4 in |
| Shank Type | Round |
| Handle Size | 7/8 X 3 |
| Tip Size | 1/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412662559 |
| NSN Number | 5120-01-335-8556, 5120-01-487-3821 |