- 1/8 Flat Blade Tip
- Round Shank
- 10 1/4" Overall Length
| Handle Size | 7/8 X 3 |
| Handle Length | 3 in |
| Tip Finish | Hardened |
| Overall Length | 10.25 in |
| Tip Type | Cabinet Slotted |
| Tip Thickness | 0.02 in |
| Tip Size | 1/8 in |
| Shank Length | 8 in |
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic |
| Shank Diameter | 1/8 in |
| Shank Type | Round |
| Shank Finish | Chrome |
| Weight | 0.1 LB |
| EAN or UPC | 781412662597 |
| NSN Number | 5120-01-039-6997, 5120-01-335-8558 |

