- .037" Flat Blade Tip
- Round Shank
- 6 3/4" Overall Length
features
- Electricians round, cabinet style blade of alloy steel, tempered for hardness, with precision ground tip
- Zinc coating
- Made in USA
| Handle Length | 3 3/4 in |
| Tip Finish | Hardened |
| Shank Material | Chrome Vanadium Steel |
| Handle Size | 1 1/16 - 3 3/4 |
| Shank Diameter | 3/16 in |
| Tip Thickness | 0.037 in |
| Shank Type | Round |
| Shank Length | 3 in |
| Tip Type | Cabinet Slotted |
| Handle Material | Plastic |
| Overall Length | 6.75 in |
| Shank Finish | Chrome |
| Tip Size | 0.037 in |
| Point Size | 3/16 in x 0.037 in |
| Shank Width | 3/16 in |
| Weight | 0.15 LB |
| EAN or UPC | 781412662610 |
| NSN Number | 5120-00-236-2127, 5120-01-335-8560 |

