- .037" Flat Blade Tip
- Round Shank
- 13 3/4" Overall Length
| Shank Type | Round |
| Tip Type | Slotted |
| Tip Size | 0.037 in |
| Handle Size | 1 1/16 - 3 3/4 |
| Length | 13 3/4 in |
| Shank Length | 10 in |
| Weight | 0.15 LB |
| EAN or UPC | 781412662702 |
| NSN Number | 5120-01-335-8544 |
| Shank Type | Round |
| Tip Type | Slotted |
| Tip Size | 0.037 in |
| Handle Size | 1 1/16 - 3 3/4 |
| Length | 13 3/4 in |
| Shank Length | 10 in |
| Weight | 0.15 LB |
| EAN or UPC | 781412662702 |
| NSN Number | 5120-01-335-8544 |