- T15 Torx Tip
- Round Shank
- 6 3/4" Overall Length
| Tip Type | Torx® |
| Tip Size | T15 |
| Shank Length | 3 in |
| Length | 6 3/4 in |
| Handle Size | 1 1/16 - 3 3/4 |
| Shank Type | Round |
| Weight | 0.15 LB |
| EAN or UPC | 781412663235 |
| NSN Number | 5120-01-168-1131 |
| Tip Type | Torx® |
| Tip Size | T15 |
| Shank Length | 3 in |
| Length | 6 3/4 in |
| Handle Size | 1 1/16 - 3 3/4 |
| Shank Type | Round |
| Weight | 0.15 LB |
| EAN or UPC | 781412663235 |
| NSN Number | 5120-01-168-1131 |