- Torx Round Shank Screwdriver
| Handle Size | 1 1/16 in |
| Shank Diameter | 3/16 in |
| Handle Length | 3 3/4 in |
| Shank Width | 3/16 in |
| Shank Length | 1 1/4 in |
| Tip Type | Torx® |
| Overall Length | 5 in |
| Shank Material | Chrome Vanadium Steel |
| Tip Size | T15 |
| Shank Type | Round |
| Weight | 0.14 LB |
| EAN or UPC | 781412663242 |
| NSN Number | 5120-01-428-8529 |

