- Torx Round Shank Screwdriver
| Shank Diameter | 3/16 in |
| Shank Type | Round |
| Handle Length | 3 3/4 in |
| Overall Length | 6.75 in |
| Shank Material | Chrome Vanadium Steel |
| Handle Size | 1 1/16 - 3 3/4 |
| Tip Size | T20 |
| Shank Length | 3 in |
| Tip Type | Torx® |
| Weight | 0.16 LB |
| EAN or UPC | 781412663266 |
| NSN Number | 5120-01-168-1132 |

