- T30 Torx Tip
- Round Shank
- 4 1/4" Overall Length
| Tip Type | Torx® |
| Handle Size | 1 3/16 X 4 1/4 |
| Tip Size | T30 |
| Shank Length | 4 in |
| Length | 4 1/4 in |
| Shank Type | Round |
| Weight | 0.24 LB |
| EAN or UPC | 781412663303 |
| NSN Number | 5120-01-168-1134 |
| Tip Type | Torx® |
| Handle Size | 1 3/16 X 4 1/4 |
| Tip Size | T30 |
| Shank Length | 4 in |
| Length | 4 1/4 in |
| Shank Type | Round |
| Weight | 0.24 LB |
| EAN or UPC | 781412663303 |
| NSN Number | 5120-01-168-1134 |