- 1/4" x .037" Standard Tip
- Round Shank
- 8 29/32" Long
- Screwdriver
| Tip Size | 0.037 in |
| Length | 8 29/32 in |
| Point Size | 1/4 in x .037 in |
| Handle Length | 4 29/32 in |
| Shank Type | Round |
| Handle Size | 1 5/16 in |
| Shank Length | 4 in |
| Tip Type | Slotted |
| Shank Width | 1/4 in |
| Weight | 0.26 LB |
| EAN or UPC | 781412665055 |

