- 3/8" x .050" Standard Tip
- Round Shank
- 17 7/16" Long
- Screwdriver
| Shank Length | 12 in |
| Tip Type | Slotted |
| Handle Size | 1 3/8 in |
| Tip Size | 0.050 in |
| Handle Length | 5 7/16 in |
| Length | 17 7/16 in |
| Shank Type | Round |
| Point Size | 3/8 in x .050 in |
| Shank Width | 3/8 in |
| Weight | 0.7 LB |
| EAN or UPC | 781412665109 |

