- #2 Phillips Tip
- Round Shank
- 8 1/4" Length
- 4" Blade Length
| Shank Type | Round |
| Handle Material | Plastic |
| Handle Size | 1 1/8 X 4 1/4 |
| Shank Length | 4 in |
| Shank Material | Chrome Vanadium Steel |
| Tip Size | #2 |
| Overall Length | 8.25 in |
| Handle Length | 4 1/4 in |
| Tip Type | Phillips® |
| Tip Finish | Hardened |
| Shank Finish | Chrome |
| Shank Diameter | 1/4 in |
| Weight | 0.26 LB |
| EAN or UPC | 781412665277 |

