- .040" Flat Blade Tip
- Square Shank
- 3 1/16" Overall Length
| Tip Size | 0.040 in |
| Shank Type | Square |
| Length | 3 1/16 in |
| Tip Type | Slotted |
| Shank Length | 1 5/16 in |
| Handle Size | 1 1/4 X 1 3/4 |
| Weight | 0.12 LB |
| EAN or UPC | 781412665413 |
| Tip Size | 0.040 in |
| Shank Type | Square |
| Length | 3 1/16 in |
| Tip Type | Slotted |
| Shank Length | 1 5/16 in |
| Handle Size | 1 1/4 X 1 3/4 |
| Weight | 0.12 LB |
| EAN or UPC | 781412665413 |